KD Bike Rack, 6-Bike Single Sided Version

Rollover image to zoom in

Click image to enlarge

KD Bike Rack, 6-Bike Single Sided Version

Item #: WB436501

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KD Bike Rack Is Ideal To Secure Up to Six Bicycles.

Bike Rack is constructed of zinc plated steel with an epoxy powder coating for weather resistance and to ensure long lasting durability. KD Bike Rack secures up to (3) big and (3) small bikes. Includes 4 holes for varied fastening options for ground installation. Available options are Cement/asphalt anchor kit, Earth anchor kit and Spike anchor kit (sold separately).

Product Specifications

    • LENGTH INCHES 65-1/4 (165.74 cm)
    • WIDTH INCHES 17 (43.18 cm)
    • HEIGHT INCHES21-1/2 (54.61 cm)
    • CAPACITY 6 Bikes
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel w/ Epoxy Powder Coating
    • MODEL436501
    • TUBE DIAMETER INCHES5/8" Rack; .14" Base
    • TYPE6-Bike Single
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (12 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Just what I was looking for!

I wanted a low profile bike rack that I could use in the garage. I also wanted one heavy/sturdy enough to where when you pull a bike out of the rack, the whole rack doesn't lift off the ground. I use it to hold 5 bikes. I have 2 BMX 24" cruisers with wide handlebars and although it would be a tight fit side by side, I leave an open slot between them and it works perfect. Easy to put together. Nicely welded. Bolts screwed in just fine. I would recommend it.

See more favorable reviews

The most critical review

  • Customer Rating

Not very ideal rack, only fits 3 bikes really!

Watch this product if you are looking for a 6 bike placement. This rack really only holds 3 bikes. If you want you can jam in 6, but handlebars, brake cables and pedals will be all entangled with each other. The normal kids bikes today wont even stay up in the high arch rack due to a welded piece on the design. I also had an unthreaded bolt hole in a support.

See more critical reviews

Sort by: 

12 Results

Just what I was looking for!

Your review: I wanted a low profile bike rack that I could use in the garage. I also wanted one heavy/sturdy enough to where when you pull a bike out of the rack, the whole rack doesn't lift off the ground. I use it to hold 5 bikes. I have 2 BMX 24" cruisers with wide handlebars and although it would be a tight fit side by side, I leave an open slot between them and it works perfect. Easy to put together. Nicely welded. Bolts screwed in just fine. I would recommend it.

Is this review helpful?

Perfectly Fit My Needs

Your review: I've used this product both at home in my garage and at an investment property. I simply purchased it to clean up and bring order to both. This product does the job and is priced accordingly!

Is this review helpful?

KD Bike Rack

Your review: Great bike rack for the price. Easy to assemble.

Is this review helpful?

6-Bike rack

Your review: Perfect for intended use - tidy garage. Easy to assemble Holds children and adult bikes - not disc brakes, some need for creative front wheel-back wheel alternating to avoid tangling but no biggie.

Is this review helpful?

easy to build

Your review: great product for the price. easy to build.

Is this review helpful?

great bike rack

Your review: liked the prompt delivery

Is this review helpful?

Solid, easy to put to together, good price

Your review: for the money the best product out there we could find. quick delivery, solid construction, easy to put together. Bolted into concrete with no problem. very happy with it and company

Is this review helpful?

Not very ideal rack, only fits 3 bikes really!

Your review: Watch this product if you are looking for a 6 bike placement. This rack really only holds 3 bikes. If you want you can jam in 6, but handlebars, brake cables and pedals will be all entangled with each other. The normal kids bikes today wont even stay up in the high arch rack due to a welded piece on the design. I also had an unthreaded bolt hole in a support.

Is this review helpful?

Good product

Your review: Works well. Easy to assemble. Using to store kids and adult bikes

Is this review helpful?

durable bike rack

Your review: This is a durable bike rack. It is sturdy and will easily hold 6 bikes upright. The slots are a bit close together, and it requires some assembly. Also, it only works with mountain bikes and kids bikes, and it does not hold road bike or hybrid wheels as it should.

Is this review helpful?

Bike Rack review

Your review: I found the Bike Rack asembly instructions to be very good. Little time to assemble,Quality was very good and Delivery was as promised.

Is this review helpful?

GREAT FIND

Your review: This is a great little bike rack. It doesn't take up a lot of space and it holds a bike steadily. When you top that off with a price that beats any I could find (even used), this is a GREAT FIND.

Is this review helpful?

Sort by: 

12 Results

There are 12 questions and 2 answers for this product.

Sort by: 

12 Results

Can you provide assemly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

12 Results