Call us 7 days a week
High Pressure Seminar Tables Feature A Unique Panel Leg Design Added Appearance And Rigidity.
For use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. Fixed Height Tables are 29"H. Adjustable Height Tables offer 22" to 32" adjustable height at 1" increments.
Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including: