Correll -  Folding Table - High-Pressure Laminated Top

Correll - Folding Table - High-Pressure Laminated Top

These Laminated Top Folding Tables Are Great For Heavy Duty Home, Office, School, Church, Food Service And Commercial Use.

High pressure laminate tops are on a 3/4" thick high density particle board core for long life. Tops are channel braced using 1-5/8", one-piece steel apron for added support. These folding tables feature non-marring edge molding and plastic foot caps. Automatic, gravity operated locking device secures the heavy gauge, tubular steel folding legs in the open position. Height is 29", folds to a compact 3" thick for easy storage. Brown enamel finished frame. Walnut laminate finish top.

Click here to see our full selection of Folding Chairs.


L"
  • L"
W"
  • W"
SHAPE
  • SHAPE
COMPARE DIMENSIONS
L" W" H" SHAPE TOP COLOR IMAGE MODEL QTY PRICE
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
54.234.65.78:44