Correll - Melamine Top Folding Tables - Fixed & Adjustable Height

Correll - Melamine Top Folding Tables - Fixed & Adjustable Height

These Economic Melamine Top Folding Tables Are Great For Home And Office Use.

Melamine tops are on a 5/8" thick particle board core for long life. Tops are channel braced using 1-5/8", one-piece steel apron for added support. These folding tables feature non-marring edge molding and plastic foot caps. Automatic, gravity operated locking device secures the heavy gauge, tubular steel folding legs in the open position. Tables are available in 29" fixed height and 22" - 32" adjustable height, fold to a compact 3" thick for easy storage. Brown enamel finished frame. Walnut finish top.

Click here to see our full selection of Folding Chairs.


L"
  • L"
W"
  • W"
H"
  • H"
SHAPE
  • SHAPE
COMPARE DIMENSIONS
L" W" H" SHAPE IMAGE MODEL QTY PRICE