Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Multi-Purpose Table - Flip Base - 60"W - Chestnut Laminate - Black Finish

Rollover image to zoom in

Click image to enlarge

basyx® by HON® Multi-Purpose Table - Flip Base - 60"W - Chestnut Laminate - Black Finish

Item #: WBB1649840

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $856.87 Save up to 30%
Price: $ 599.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON Multi-Purpose Table - Flip Base - 60"W - Chestnut Laminate - Black Finish

basyx by HON multi-purpose tables offer unsurpassed flexibility and uncompromising quality at an unexpected price. This 60"W x 24"D flip base table is outstanding for collaborative areas. The worksurface tilts from work mode to nesting position on sturdy hinges that rotate smoothly. The tilt-lock mechanism is released by a convenient full-width handle. The durable steel chassis features two sturdy cross beams to keep the worksurface aligned and sturdy. Each table ships with two locking and two non-locking casters for mobility. Laminate color is Chestnut and paint color is Black.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES29-1/3 (74.51 cm)
    • COLOR FINISHChestnut
    • ASSEMBLYUnassembled
    • BRANDbasyx by HON
    • DESCRIPTIONMulti-Purpose Table
    • FRAME CONSTRUCTIONSteel
    • TABLE WIDTH INCHES24 (60.96 cm)
    • MAXIMUM TABLE HEIGHT INCHES29.33 (74.5 cm)
    • EDGE COLORChestnut
    • APPLICATIONTables
    • CERTIFIED/APPROVEDMeets or Exceeds ISTA Standards
    • MANUFACTURER PART NUMBERBSXBMPT6024PC
    • COLOR FAMILYBrown
    • TABLE TOP THICKNESS1
    • MINIMUM TABLE HEIGHT INCHES29.33 (74.5 cm)
    • TABLE LENGTH INCHES60 (152.4 cm)
    • SHAPERectangular
    • LIMITED WARRANTY5 Years
    • TOP CONSTRUCTIONMelamine Laminate
    • LEG TYPEFolding 4-Legged
    • TYPEAll Purpose Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.