Diversified Woodcrafts -  Craft Tables

Diversified Woodcrafts - Craft Tables

Craft Tables Are Used For Classrooms, Studios, Child Care Facilities And More.

Craft tables are made using solid 2-1/4" thick maple legs and apron with 13 gauge steel corner braces for lasting durability through heavy duty usage. Earth-friendly UV finish provides added protection from wear and tear. Table tops measure 48" square and accommodate up to 4 students. Includes adjustable floor glides. Choose from Maple or Plastic Laminate top. Available in heights of 26" or 30". Limited Lifetime Warranty.


COMPARE DIMENSIONS
ITEM DESCRIPTION L" W" H" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.145.122.109:46