Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Plastics Square Game Table with Pedestal Base - 36"W x 36"L

Allied Plastics Square Game Table with Pedestal Base - 36"W x 36"L

Item #: WB257077

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 484.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Square Game Table with Pedestal Base - 36"W x 36"L

Square Laminate Game Table Provides A Convenient Multi-Purpose Activity Table For Playrooms, Rest Areas, Activity Centers And Other Recreational Environments. Table top is made using a 1-1/8" thick high pressure laminate top with a maple finished background. Table top features a game board pattern to conveniently play board games without the use of any boards. Great for playing chess, checkers, backgammon and card games. Stable 4-leg pedestal base. Table measures 36" x 36". 30 Year Limited Warranty & Made in the U.S.A.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • BRANDAllied Plastics
    • DESCRIPTIONGame Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER503636GB
    • CAPACITY LBS250 (113.64 kg)
    • TOP COLORMaple
    • TYPEGame Table
    • LEG TYPEPedestal Base
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY30 Years
    • SHAPESquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.