Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® - Lab Stools

Safco® - Lab Stools

Safco® Lab Stools Are Used For Medical, Laboratory Or Various Office Adjustable Seating Applications.

Safco® Lab Stools are solidly made for long lasting durability and dependability. Comfortable, vinyl upholstered stool with generously cushioned seat on stable chrome steel base with 2 inch swivel casters provide comfort and easy mobility. Available with choice of 5" pneumatic or 8" screw lift adjustment to provide different work surface heights. Screw type stool has low base design with built-in foot ring. Stool types include Economy Lab Stool, Extended Height Chair. Lab Stool w/ Pneumatic Lift, Precision Vinyl Extended Height Chair w/Footring and more. Dimensions vary per model. Some assembly required.


CONSTRUCTION
  • CONSTRUCTION
BACK TYPE
  • BACK TYPE
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.146.59.51:46