Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Antimicrobial Stool - Vinyl - 360 Footrest - Black

Rollover image to zoom in

Click image to enlarge

Antimicrobial Stool - Vinyl - 360 Footrest - Black

Item #: WB571119

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $151.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ Stool with Pneumatic Height Adjustment
Durable, functional seating with Wipe-Clean anti-microbial vinyl has contoured foam-padded seat and back to provide ultimate comfort for long term sitting. 360° chrome-plated foot ring. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Pneumatic height adjusts from 23 - 27". Easy assembly. 1 Year Limited Warranty

Product Specifications

    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2 (49.53 cm)
    • BACK HEIGHT INCHES19-1/2 (49.53 cm)
    • BRANDInterion™
    • DESCRIPTIONAntimicrobial Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19-1/2 (49.53 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEAntimicrobial Stool
    • WEIGHT LBS45 (20.45 kg)
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2 (5.08 cm)
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBER571119
    • BASE5 Legged
    • SEAT HEIGHT MAXIMUM INCHES27 (68.58 cm)
    • CAPACITY LBS250 (113.64 kg)
    • SEAT HEIGHT MINIMUM INCHES23 (58.42 cm)
    • WITH FOOT RESTYes
    • WITH CASTERSYes
    • ANTI-MICROBIALYes
    • BACK TYPEMid Back
    • HEIGHT ADJUSTMENT Pneumatic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (17 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

WQ571119 Review

We purchased 2 of these chairs. The 360� footstool on both chairs did not go with or fit the chairs. It was like they were for made for an entirely different chair. It is a good thing that we don't need to use the footrests. - *** Global Comment: Global Customer Service contacted the customer. They were offer a small credit because the wrong footring was sent. Customer appreciated the contact from Global Customer Service. ***

See more critical reviews

Sort by: 
1 ...

17 Results

Great Value!

Your review: The chair works great and is very comfortable.

Is this review helpful?

Lab Chair

Your review: Easy assembly. Fair value. Chair seems well built.

Is this review helpful?

Jeff

Your review: The chair works great. The chair arrived quicker than we expected which was great.

Is this review helpful?

#571119

Your review: I am very satisfied with this chair, especially the pneumatic height adjustment as I am a very small person.

Is this review helpful?

Great value

Your review: Would definitely purchase from this company again. Very satisfied with product and delivery.

Is this review helpful?

Above the average

Your review: Service is the very best and it makes doing business enjoyable. All their products are top quality and generally as advertised.

Is this review helpful?

Pneumatic Stool

Your review: Good stool.

Is this review helpful?

Pneumatic Stools pretty nice

Your review: The vinyl is really soft, and the backs make it comfortable

Is this review helpful?

Great chair for our patients

Your review: comfortable, easy to clean, perfect height adjustments

Is this review helpful?

Stool for Lab Techs

Your review: We ordered 7 of these stools for our lab staff. They are very comfortable. Good quality for the price and seem to be very durable. Assembly was easy. Order was received the next day.

Is this review helpful?

Stool

Your review: Have ordered many times, so it's well liked.

Is this review helpful?

Comfortable for workplace

Your review: We use these chairs/stools in our laboratory. We have raised counters and high work surfaces. These chairs are comfortable and sturdy.

Is this review helpful?

Nice chair but watch the shipping

Your review: The chairs are better than expected. They seem to be close in quality to much high priced items we've purchased. Watch out for the shipping because they ship the chairs in two boxes ( chair and height extension). For us, the chairs came in on two separate days. On the first day our maintenance put one of the chairs together and it was short. Just to find the height extension came in the following day.

Is this review helpful?

Good Chair

Your review: Chair is a nice addition to our shop. Quality seems good and assembly was easy. Seat seems a little long from front to back but not a real problem. We may purchase another one.

Is this review helpful?

WQ571119 Review

Your review: We purchased 2 of these chairs. The 360� footstool on both chairs did not go with or fit the chairs. It was like they were for made for an entirely different chair. It is a good thing that we don't need to use the footrests. - *** Global Comment: Global Customer Service contacted the customer. They were offer a small credit because the wrong footring was sent. Customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Durable

Is this review helpful?

Excelent quality for the price

Your review: We ordered a pallet of these chairs for use in the lab. They are nearly the quality of chairs costing 3X as much.

Is this review helpful?

Sort by: 
1 ...

17 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.