Industrial Seating, Inc. - Ergonomic Vinyl Stools

Industrial Seating, Inc. - Ergonomic Vinyl Stools

Ergonomically Designed Production Stools Provide Hours Of Comfortable Seating.

Standard on all seating: 18" sq. seat, 16"W x 13"H back with 2-1/2" thick foam padding, adjustable seat depth and reinforced black nylon bases with dual-wheel casters. Stools feature pneumatic height adjustment from 19 to 27". Adjustable chrome-plated foot-ring. ESD models are static-dissipative with a resistance of less than 106 ohms, and have a drag chain for proper grounding. Conductive Clean Room models meet Class 100, federal standard 209E. They have a three level filtration system, completely sealed cushions and chrome plated metal parts. Easy assembly.


STYLE
  • STYLE
COLOR
  • COLOR
BACK TYPE
  • BACK TYPE
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH
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
54.224.234.8:46