Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM - Anti-Microbial/Anti-Bacterial Vinyl Utilistool

OFM - Anti-Microbial/Anti-Bacterial Vinyl Utilistool

OFM Anti-Microbial/Anti-Bacterial Vinyl Utilistools Are Used For Germ Resistant, Flexible Home Or Office Seating Applications.

OFM Anti-Microbial/Anti-Bacterial Vinyl Utilistools are solidly manufactured for long lasting durability and dependability. Sturdy nylon frames with 14-1/2 inch diameter stain and germ resistant 3 inch deep anti-microbial/anti-bacterial vinyl padded seats. 360° movement with pneumatic gas lift seat adjustment from 18-1/2 to 22-1/2 inches in height. Move easily on solid 5 castor base. Meet or exceed ANSI/BIFMA safety standards. 250 lb. weight capacity. Available in Black, Teal, Wine and Navy color with or without Drafting Kit which includes foot ring and 9 and 12 inch height extensions for use at drafting table or higher countertop.


COLOR
  • COLOR
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.87.91:44