Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial Stool - Stainless Steel

Rollover image to zoom in

Click image to enlarge

Industrial Stool - Stainless Steel

Item #: WB679119

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $76.95
Product Information
Customer Review
Product Q&A
Accessories
Pneumatic Work Stool with Stainless Steel Seat

Add a modern yet contemporary touch to any room with this sleek Stainless Steel Pneumatic Work Stool constructed from industrial-strength chrome plated steel and accented by a sturdy easy to clean brush stainless steel seat top. The pneumatic action 14” diameter stainless steel seat swivels 360 degrees and adjusts from a height of 25-1/2” to 29-3/4”. NSF certified for commercial use, this durable work stool is equipped with heavy-duty 1-inch in diameter chrome plated steel legs (19” diameter base). Easy assembly with no tools required. Ideal for use in kitchens, restaurants, offices, laboratories, warehouses, mail rooms, work centers, and man caves.

Product Specifications

    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BRANDGlobal Approved Vendor
    • DESCRIPTIONPneumatic Work Stool w/ 360° Swivel Seat
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14 (35.56 cm)
    • SEAT DEPTH INCHES14 (35.56 cm)
    • SEAT CONSTRUCTIONStainless Steel
    • STYLETask Stool
    • WEIGHT LBS16 (7.27 kg)
    • WITH FOOT RESTYes
    • WITH CASTERSNo
    • HEIGHT ADJUSTMENT Pneumatic
    • SEAT HEIGHT MAXIMUM INCHES29.75 (75.57 cm)
    • SEAT HEIGHT MINIMUM INCHES25.5 (64.77 cm)
    • BASE4 Legged
    • BACK TYPEBackless
    • SWIVEL SEATYes
    • BASE DIAMETER INCHES19 (48.26 cm)
    • CAPACITY LBS300 (136.36 kg)
    • MANUFACTURERS PART NUMBERSHE18290B
    • SEAT COLORSilver

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

work stool

Your review: just what we were looking for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.