Interion® Pneumatic Industrial Stools

Interion® Pneumatic Industrial Stools

Ergonomic Polyurethane Stools Are Constructed Of Wear And Puncture Resistant Black Integral Skin Urethane Foam.

Multi-function style adjusts both the back and seat angle simultaneously. 18"W x 17"D x 1-1/2" thick seat features a waterfall design that takes pressure off of the knees. Seat height adjusts from 23" to 27" for personalized positioning. Adjustable height 17"W x 12"H back helps maintains a proper posture. 360 degree chrome plated footrest ring for better leg support. Stool seats strong 5 blade base includes both casters for mobile use and glides for stationary use. 1 Year Limited Warranty.


MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH
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
23.20.248.132:44