Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI - Poly Stack Stool Chair with Perforated Back

KFI - Poly Stack Stool Chair with Perforated Back

KFI Poly Stack Stool Chair With Perforated Back Are Used For Break Areas Or Collaborative Spaces In Office, Commercial, Warehouse Environments and More.

KFI Poly Stack Stool Chair With Perforated Back is solidly made with a weight limit of 400 lbs. for long lasting durability. Ergonomic perforated back allows for enhanced circulation and radius conforms to users back for maximum comfort. Contoured extra wide seat provide additional comfort. Back width is 18-1/2”. Back height is 14”. Seat height is 30”. Color finishes are Black, Brownstone, Burgundy, Light Gray, Lime Green, Navy and White.


COLOR
  • COLOR
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.