OFM -  Contour Series Plastic Swivel Stools

OFM - Contour Series Plastic Swivel Stools

Plastic Swivel Stools Feature Impact Resistant Polypropylene Seating That’s Easy To Clean.

These stools are great for schools, labs and doctor’s offices, these plastic stools offer back support and freedom of movement. 16 gauge tubular steel frames are available with Silver or Black Finishes. The contoured seat and back on these industrial stools provide comfort. Seat measures 18”W x 19”D and has a waterfall edge for improved leg circulation. Seat back measures 18 ½”W x 8 ½”H. 25” diameter 5-blade base for stability. Hooded swivel casters for easy mobility. Includes 2 pneumatic extensions for 23-27” or 27-31” height adjustments. Plastic stools also include a height adjustable 360 degree steel foot ring. Meets ANSI/BIFMA safety standards. Easy assembly. Lifetime Limited Warranty.


COLOR
  • COLOR
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH
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
54.167.196.208:46