Interion® Ergo Stool

Interion® Ergo Stool

This Fully Adjustable Ergonomic Work Stool Is Used For Office, Warehouse or Training Area.

Contour built-in lumbar curve is 2-1/4" height adjustable to provide firm body support for increased employee productivity. 25° back recline infinitely adjusts for balanced posture. Pneumatic mechanism instantly changes Work Stool features adjustable height from 23-1/2 to 28-1/2"H to help take pressure off legs. Seat back adjusts 2-1/4" in/out for accurate positioning of body on seat. Back contoured cushion is 19"H x 16-1/2"W. Roomy 17" sq. seat with firm 2" foam cushion. Plastic shell back for long life. Comfortable 12"W x 8"H loop arms adjust 1" in/out. Easy to assemble.


COLOR
  • COLOR
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH
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
54.226.33.117:46