Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ErgoCraft WorkTuff Big & Tall Stool - Antimicrobial - Vinyl - Black

Rollover image to zoom in

Click image to enlarge

ErgoCraft WorkTuff Big & Tall Stool - Antimicrobial - Vinyl - Black

Item #: WBB1529662

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,029.32 Save up to 48%
Qty Price
1-2
$557.00 ea.
3+ $531.00 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
WorkTuff Big & Tall Stool - Black Antimicrobial Vinyl

Features

  • 350 Lb. Test Stool
  • 10" pump range
  • Seat Height Adjustment, Back Angle Adjustment for extra back support
  • Durable yet breathable grain textured antimicrobial black vinyl
  • Large, extra thickly padded seat and back for comfort
  • Adjustable Height Foot ring

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES41-1/2 to 54-1/2
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19 (48.26 cm)
    • BACK HEIGHT INCHES15-1/2 (39.37 cm)
    • BRANDErgocraft
    • DESCRIPTIONBig and Tall Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES20-1/2 (52.07 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEBig and Tall Stool
    • LIMITED WARRANTY12 Year Limited
    • COLLECTIONWorkTuff
    • ADJUSTMENT TYPE (TILT)Back
    • BASE5 Legged
    • CERTIFIED/APPROVEDANSI-BIFMA, CA117, Boston FD 1X-1, UFAC Class 1, Federal Standard A-A-2950
    • CAPACITY LBS350 (159.09 kg)
    • ANTI-MICROBIALYes
    • WITH FOOT RESTYes
    • WITH CASTERSYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPEMid Back
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBERE-50552-ST-W350

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.