Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Vue™ Heavy Duty Stool - Vinyl - Black

Rollover image to zoom in

Click image to enlarge

Safco® Vue™ Heavy Duty Stool - Vinyl - Black

Item #: WBB1318367

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $764.66 Save up to 33%
Price: $ 510.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safco® Vue™ Heavy Duty Stool, Black Vinyl

Vue™ life from a new perspective, one of comfort, performance and design. Vue™ chairs are the ultimate in extended-height seating. Rated for 24/7 use, the mesh back has ample support and ergonomic shaping to provide all day comfort and prevent fatigue. The breathability of the mesh keeps you cool and comfortable throughout every workday - no matter how many hours you put in. 350 lb. weight capacity. Overall height is 39- 48 1/2". Reinforced mechanism with back tilt. Also includes back height adjustment, height adjustable footring and optional T-pad height and width adjustable arms Model 3399BL (sold separately).

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES48-1/2 (123.19 cm)
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • DESCRIPTIONHeavy Duty Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES20-1/2 (52.07 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEShop Stool
    • LIMITED WARRANTYManufacturer Limited Lifetime
    • COLLECTIONVue
    • ADJUSTMENT TYPE (TILT)Back
    • SEAT COLORBlack
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS350 (159.09 kg)
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER3394BV
    • SEAT HEIGHT MAXIMUM INCHES32.5 (82.55 cm)
    • SEAT HEIGHT MINIMUM INCHES23 (58.42 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good

Your review: Seems to be Good quality,

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.