Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flash Furniture Swivel Barstool - Vinyl - Black

Rollover image to zoom in

Click image to enlarge

Flash Furniture Swivel Barstool - Vinyl - Black

Item #: WB238501

Available on or around 05/06/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.60 Save up to 44%
Price: $ 95.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Metal Bar Stool with Swivel Bucket Seat

Features

  • Commercial Grade Stool
  • Bar Stool with Bucket Seat
  • Black Vinyl Seat and Back
  • Swivel Seat
  • Round Tubing Design on Seat and Back
  • 18 Gauge Steel
  • Black Frame Finish
  • Chrome Foot Ring
  • Swivel Floor Glides
  • CA117 Fire Retardant Foam

Product Specifications

    • BRANDFlash Furniture
    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES23 (58.42 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • ARM TYPEArmless
    • BACK WIDTH INCHES17-1/2 (44.45 cm)
    • BACK HEIGHT INCHES12-1/2 (31.75 cm)
    • DESCRIPTIONMetal Bar Stool with Swivel Bucket Seat
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18-1/4 (46.36 cm)
    • SEAT DEPTH INCHES16-1/2 (41.91 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • SEAT COLORBlack
    • SWIVEL SEATYes
    • BASE4 Legged
    • CAL 117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS300 (136.36 kg)
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBERXU-F-125-GG
    • SEAT HEIGHT MAXIMUM INCHES31.5 (80.01 cm)
    • SEAT HEIGHT MINIMUM INCHES31.5 (80.01 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Can these seats come in wider than 19.5 inches?

Question Asked By: Al-Amin , April 24, 2018

+ View 1 Answer

Answer This Question

I like a price on this item in a fashion color. Is there a PU fabric option?

Question Asked By: bev , west Linn, Or , October 04, 2017

+ View 1 Answer

Answer This Question

how thick is the cushion on the seat and back

Question Asked By: dewey vaughan , port arthur, texas , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.