Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Richardson Seating - Classic Restaurant Bar Stools

Richardson Seating - Classic Restaurant Bar Stools

Richardson Seating - Classic Restaurant Bar Stools Provide Bar and Lounge Seating For Restaurants, Bars, Pubs And More.

Classic Restaurant Bar Stools are made with an 18 gauge steel frame for long lasting durability. Bolted single-ring construction with 1" outer metal tube thickness and rounded and padded 360 degree swivel seat provide maximum confort and function. Nylon floor glides available in gray or black finish protect floor from scratches. Available styles are Backless or Upholstered Back. Chrome Swivel Bar Stools available in Black, Blue, Green, Red, wine and Yellow color finishes. Dimensions vary per model. Made in the USA.


COLOR
  • COLOR
BACK TYPE
  • BACK TYPE
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.109.90:44