Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Bar Stool - 4 Slat Back - Silver

Rollover image to zoom in

Click image to enlarge

Aluminum Bar Stool - 4 Slat Back - Silver

Item #: WB695254

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 190.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Aluminum Bar Stools, 16-3/4"W x 20"D x 42-1/2"H, 4 Vertical Slat Back

Simple, stylish, and durable the Aluminum Bar Stools from Interion® is the ideal stool for bars, restaurants, cafeterias, or any dining environments. The molded seat and 4 vertical slat back are vented for your comfort. The aluminum frame is durable enough to withstand all-day usage from customers up to 250 Pounds with ease. This aluminum bar stool is easy to clean and able to withstand up to 250 pounds with its strong and durable Aluminum frame.

Product Specifications

    • BRANDInterion®
    • WIDTH INCHES16-3/4 (42.55 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES42-1/2 (107.95 cm)
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES15 (38.1 cm)
    • BACK HEIGHT INCHES13-3/4 (34.93 cm)
    • DESCRIPTIONBar Height Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES15-1/3 (38.95 cm)
    • SEAT DEPTH INCHES15 (38.1 cm)
    • SEAT CONSTRUCTIONAluminum
    • STYLEBarstool / Counter Stool
    • SEAT COLORSilver
    • BASE4 Legged
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS250 (113.64 kg)
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBERTW1004-L/ FL-A1019-L
    • SEAT HEIGHT MAXIMUM INCHES29 (73.66 cm)
    • SEAT HEIGHT MINIMUM INCHES29 (73.66 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good quality

Your review: Love that the stools come fully assembled and that the aluminum is not screwed together at the joints, it is saudered so they won't loosen over time like wooden stools do.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.