Diversified Woodcrafts -  Adjustable Height Tables

Diversified Woodcrafts - Adjustable Height Tables

Diversified Woodcrafts - Adjustable Height Tables Allow For Quick And Easy Height Adjustments Without The Use Of Tools.

Diversified Woodcrafts - Adjustable Height Tables are constructed with a steel frame for long lasting durability. Worksurfaces available in plastic laminate for everyday use and Chemguard for applications requiring chemical resistance. Legs can be raised or lowered independently to create an incline plane for experiments and displays. Custom height adjustments are ADA compliant. Top surfaces are ChemGuard and Plastic Laminate. Frame color is Silver. Width is 24 in.. Depths are 48 in., 54 in. and 60 in.. Adjustable height is 27-39 in.. Package quantity is 1. Limited Lifetime Warranty.


L"
  • L"
COMPARE DIMENSIONS
L" W" H" IMAGE MODEL QTY PRICE
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
54.92.153.126:44