Stationary Cubby Storage Units - With & Without Trays

Stationary Cubby Storage Units - With & Without Trays

Wood Finished Stationary Cubby Storage Units Are Used For Organizing Offices, Waiting Rooms, Libraries And Classrooms.

Wood Finished Stationary Cubby Storage Units are solidly constructed of Baltic Birch Plywood, Birch Laminate, Hardwood, Laminate Hardwood, Maple Laminate and Melamine material with attractive Maple or Natural Wood finishes for long lasting durability and dependability. ECR4Kids®, Jonti-Craft®, Whitney Brothers and Wood Designs brands offer wide selection of stationary multi-compartment units designed for easy storage and organization of various personal, educational or office supplies. Some units have colored edging to create bright, attractive appearance. Some units also come complete with Clear or Assorted Color plastic trays or bins designed to neatly fit in each compartment. 9, 10, 12, 16, 18, 20, 24, 25 or 30 compartment units are available in 39, 40-1/2, 46-3/4, 48 and 50-3/4 inch widths, 12, 14, 15 and 17-1/2 inch depths and 24-1/2, 26-1/2, 27-1/4, 31, 32-1/2, 33-7/8, 36, 46 and 48 inch heights.


W"
  • W"
D"
  • D"
H"
  • H"
COMPARTMENT QTY.
  • COMPARTMENT QTY.
COMPARE OVERALL DIMENSIONS COLOR
W" D" H" FRAME CONSTRUCTION FRAME EDGE COMPARTMENT QTY. ASSEMBLY BRAND IMAGE MODEL QTY PRICE
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
23.20.60.138:46