Mobile Tri-Fold Cubby Storage Units

Mobile Tri-Fold Cubby Storage Units

Mobile Tri-Fold Cubby Storage Units Are Used For Secure Storage And Easy Access To Puzzles, Books, Art Supplies, Toys, Games And More.

Mobile Tri-Fold Cubby Storage Units are solidly constructed of Baltic Birch Plywood and Birch Plywood material for long lasting durability and dependability. Jonti-Craft® and Wood Designs brands offer various sized tri-fold units designed to store and provide quick access to toys, games, art supplies, books and more. Many feature multiple bin storage compartments in middle section. Mobile units may be easily moved to play or educational location and then stored away when not in use. Many have convenient locking device for secure storage. 14, 20 and 31 compartment units are available in 36, 48, 72-1/2 and 96 inch widths, 15 and 30 inch depths and 29-1/2, 35-1/2 and 36 inch heights. Some units come complete with 20 or 25 durable plastic bins in Clear or assorted White, Blue, Red, Yellow and Green colors.


W"
  • W"
D"
  • D"
H"
  • H"
BINS INCLUDED
  • BINS INCLUDED
COMPARTMENT QTY.
  • COMPARTMENT QTY.
COMPARE OVERALL DIMENSIONS COLOR
W" D" H" FRAME CONSTRUCTION FRAME EDGE BINS INCLUDED BIN COLOR COMPARTMENT QTY. ASSEMBLY BRAND IMAGE MODEL QTY PRICE
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
54.144.14.128:44