Lifetime® Kayaks

Lifetime® Kayaks

Lifetime® Kayaks Promote Recreational Paddle Sports And Physical Activity.

Kayaks are made using UV-protected high-density polyethylene plastic that resists fading and heat retention. Multiple built-in foot rest positions for different sized riders. Scupper holes drain the cockpit area. Includes a paddle that conveniently snaps into a built-in paddle cradle. Easy carry handle for transportation to and from waterfront. Fits is most standard closets or hangs on the wall in a garage. Fits on roof racks, truck beds or in the back of an SUV. Wave Youth Kayaks are 6'L and designed for children ages 5 and up or up to 130 lbs. Wide stance provides a stable paddling platform to keep your child safely in the kayak. Easy climb-on rear deck with swim-up step. Features molded finger handles. Double-wedge fin design assists in tracking and surf riding. Calypso & Daylite Kayak is 8'L and perfect for adults up to 250 lbs. Features a mast receiver receptacle for a sail, and foot wells for leverage when paddling. Molded-in child seat positioned directly in front of the adult seat. Flat bottom makes it almost impossible to tip over! Includes ditty trays and shock cord straps to secure loose items. Sport Fisher Tandem Kayak has a tunnel hull design that makes it possible to fish standing up or sitting side-saddle. Fits up to 3 people and offers a total capacity of 500 lbs. Features three fishing pole holders, two padded backrests, a cup holder and multiple foot wells for leverage when reeling in fish. Front cargo area with shock cord straps and an interior storage hatch are provided to secure loose items. 1 Year Limited Warranty.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE
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
54.166.201.210:46