Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paperflow Portable Office Partitions Gray

Rollover image to zoom in

Click image to enlarge

Paperflow Portable Office Partitions Gray

Item #: WBB659815

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 520.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paperflow Mobile Partition Gray

Mobile Partition in aluminum frame and internal structure in polypropylene. Each screen (comes in set of 2) is equipped with a fixed foot and one on 2 casters. Supplied with 4 connectors. Ready to use - just pop on castors. Overall measures 30"W x 11-3/4"D x 67"H.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES11-3/4 (29.85 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • COLOR FINISHGray
    • BRANDPaperflow
    • DESCRIPTIONMobile Partition
    • MANUFACTURERS PART NUMBERCR01X2.35
    • NUMBER OF PANELS1
    • STYLEFolding & Mobile
    • MATERIALPlastic
    • FRAME CONSTRUCTIONAluminum
    • HEIGHT RANGE>0 to 5 ft
    • WIDTH RANGE>0 to 6 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.