Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion® Deluxe Corner Room Dividers

Interion® Deluxe Corner Room Dividers

Interion® Deluxe Corner Room Dividers

Interion® Deluxe Corner Room Dividers enhance your office look with the addition of cherry finish wood caps.

Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. All room dividers include steel T-legs, partition panels and all necessary hardware to build a 90 degree partition. Available in 2-panel or 3-panel configurations to meet your every need (all panels are the same size). Deluxe Panels are an upgrade to our standard panels by adding a cherry finish wood cap to the top of the panel. This will take your office look to the next level!

We offer a number of styles to enhance your office design: Deluxe Fabric panel room dividers come with our standard panel in your choice of blue or gray color. Deluxe Partial Window room dividers include a 5mm thick translucent polycarbonate window inset in the upper portion of each panel. The windows allow light into your workspace while still maintaining privacy. For more light and to enhance this look even further, we offer these room dividers with Full Windows which have windows on each panel starting 12” from the ground, extending to 2” below the top of the frame. Deluxe Room Dividers with Whiteboard include 1 panel with a double sided, magnetic dry erase board, perfect for writing notes, sharing ideas and posting messages.

All panels are 1-3/4” thick and have an MDF wood frame with honeycomb core. Fabric panels are covered in heavy tackable liner which help reduce noise and are flame retardant to meet the California 117 flammability standard. All panels include adjustable leveling feet for uneven surfaces and are finished with a self-extinguishing extruded polymer frame for rigidity. Deluxe wood cap measures 1-1/2” H and is 1-3/4”D and easily attaches to the partition panel through the use of 2 threaded studs. 1 Year Limited Warranty.

Click Here to see our Interion® Office Partition Furniture to help build your own office environment.

Call for Customization and Installation Services!
1-888-978-7759



W"
  • W"
H"
  • H"
PANELS
  • PANELS
COLOR
  • COLOR
FEATURE
  • FEATURE
COMPARE DIMENSIONS # OF PANEL DELUXE
W" H" PANELS COLOR FEATURE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.50.90:44