Climbing & Crawling

Climbing & Crawling

Playground Climbers Are Used For Schools, Preschools, Parks, Community Centers, Apartment Complexes And Other Outdoor Recreational Environments.

Playground Climbers are made for long lasting safety, durability and dependability. Horizontal Ladders are made of 2-3/8 inch galvanized zinc tubing with blue powder coat finish and are used for arm strength and endurance development. 2 sizes available. Freestanding Crawl Tunnel has green powder coated steel frame and rotationally molded plastic tube. Side portholes provide supervision capability and brightened interior. Easy-assembly and surface mount installation includes surface mount footers and ground spikes. Geodome Climber is constructed of 1 inch diameter galvanized steel pipe with multi-color powder coated connectors. 3 ft. 6 in. height. 7 ft. 6 in. diameter. All climbers meet or exceed ASTM and CPSC standards for playground equipment.


COMPARE DIMENSIONS COLOR
BRAND DESCRIPTION LENGTH" WIDTH" HEIGHT" FINISH AGES IMAGE MODEL QTY PRICE
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
107.22.6.52:44