Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion® Ergonomic Sit and Stand Desk Platform

Rollover image to zoom in

Click image to enlarge

Interion® Ergonomic Sit and Stand Desk Platform

Item #: WB670059

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 371.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Ergonomic Standing Desk Converter, Removable Keyboard Tray, Black

This Height Adjustable Stand Up Desk Platform has a 35" wide platform with a removable keyboard tray. The work surface over the retractable keyboard tray can support laptops as well. Interion™'s standing desk converter provides an easy way to transition between sitting and standing throughout the workday. These quality Standing Workstations Risers offer smooth up/down motion and the 35"W x 23-1/2"D platform can raise and lower in various increments from 6" to 20" in height. The 23-3/8"W x 9-7/8"D retractable keyboard tray rests close to your desk in the sitting position to maintain ergonomic posture. The platform on the Stand Up Desk Platform has ample surface area to support two 21" monitors and the gas-lift springs are optimized for the total peripheral weight of 33lbs including the keyboard. Convenient tablet stand built into platform. Cable management included. Comes pre-assembled with removable keyboard tray detached.

Product Specifications

    • WIDTH INCHES35 (88.9 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES6 to 20
    • CAPACITY LBS33 (15 kg)
    • COLOR FINISHBlack
    • DESCRIPTIONSit to Stand Desk Platform
    • MOUNT TYPEDesktop Stand
    • BRANDInterion®
    • ASSEMBLYPre-assembled
    • STYLESit-Stand
    • WEIGHT CAPACITY33 lbs
    • TYPEDual Monitor
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

If you are thinking of a standing desk

Your review: Great, Great, Great, desk! Love this thing and I expect a lot of my co-workers to get one.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.