Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NoTrax Do Not Disturb 3/8" Thick Logo Floor Mat, 3' x 5' Red

Rollover image to zoom in

Click image to enlarge

NoTrax Do Not Disturb 3/8" Thick Logo Floor Mat, 3' x 5' Red

Item #: WBB1806613

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $178.97 Save up to 9%
Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
NoTrax Do Not Disturb 3/8" Thick Logo Floor Mat, 3' x 5' Red

The DND printed mat is a visual notification mat intended for use in areas that are considered "No Interruption" or "Do Not Disturb" zones. The bright red color combined with the printed "Do Not Disturb" message immediately notifies co-workers that you are involved in a task that requires intense focus and concentration and should not be disturbed. The 24 oz. nylon carpet surface is printed using a dye-injection process that ensures long lasting, vibrant colors, and a vinyl non-slip backing minimizes mat movement. One year against manufacturers defects.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHRed
    • BORDER COLORBlack
    • BRANDNoTrax®
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER194SDD35RD
    • SIZEStock Size
    • STYLEDo Not Disturb
    • THICKNESS INCHES3/8 (.95 cm)
    • TYPE--
    • WEIGHT LBS12.00 (5.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.