Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tumbling Mats, 4' x 6'

Tumbling Mats, 4' x 6'

Tumbling Mats Are Used For Most Physical Education Programs And Tumbling Classes.

Gymnastics Mats are made with an 18 oz. vinyl coated polyester surface and polyurethane foam filler for impact resistance and long lasting durability. Firm, light-weight crosslinked polyethylene foam affords great protection, superior rebound and shock absorption. Panels includes combination foam filler topped with crosslinked polyethylene foam filler. Hook and loop tape on 2 ends for mat-to-mat connecting. Wide panel accordion style design folds every 2 ft. for easy storage and transportability. Available in solid colors, alternating panels or multicolor design as indicated. Types are Eco-Friendly Basic, Premium and Standard. Size is 72 in. L x 48 in. W. Thicknesses are 1-3/8 in., 1-1/2 in. and 2 in.. Available in many colors/color combinations. Patterns are Alternating and Solid. Styles are 2 Ends and 4 Sides.


TYPE
  • TYPE
THICKNESS"
  • THICKNESS"
COLOR
  • COLOR
STYLE
  • STYLE
COMPARE
TYPE LENGTH" WIDTH" THICKNESS" COLOR PATTERN STYLE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.181.75:46