EcoSelect Entrance Mats

EcoSelect Entrance Mats

Eco Select Entrance Mat Ensures Years Of Protection From Dirt, Water And Other Debris.

Eco Select Entrance Mat is made with 30 oz. heavy face polyester fabric with a total post consumer recycled content of 96% for environmentally friendly, long lasting durability. Permanently reinforced bi-level top surface removes dirt and moisture below shoe level so it cannot be tracked into a building. Circular top pattern is designed for maximum scraping action in all directions. Fabric is made with 100% Post Consumer Recycled Drink Bottles. Colors available are: Black Smoke, Gray Ash, Maroon and Chestnut Brown. Sizes are 2 ft. x 3 ft., 3 ft. x 5 ft. and 4 ft. x 6 ft.

Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.


COMPARE
SIZE COLOR THICKNESS CONSTRUCTION IMAGE ITEM MODEL QTY PRICE
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
54.144.29.233:44