9/16 Inch Thick Noise Reduction Anti-Fatigue Mats

9/16 Inch Thick Noise Reduction Anti-Fatigue Mats

These 9/16” Thick Anti Fatigue Mats Provide Unparalleled Noise Reduction to Achieve Decibel Loss In A Working Environment.

Acoustical matting helps reduce sound waves to provide a comfortable work environment and help prevent potential hearing problems for workers, reducing hazard of workers compensation claims. Wear and slip resistant diamond tread surface of these anti fatigue safety mats is bonded to a non lead-loaded acoustical noise reduction barrier for improved sound reduction. Noise reduction barrier is bonded to 3/8” thick ergonomic closed cell PVC foam. 31 Sound Transmission Class (STC) rating.

For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


COMPARE DIMENSIONS
DESCRIPTION THICK" W" L" MAT COLOR IMAGE MODEL QTY PRICE
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
23.20.248.132:44