Mayline® Mailflow-To-Go Systems 1-Tier Elevated Sorter - 25 Pockets

Rollover image to zoom in

Click image to enlarge

Mayline® Mailflow-To-Go Systems 1-Tier Elevated Sorter - 25 Pockets

Item #: WBB205415

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,937.97 Save up to 36%
Price: $ 1,882.00
Product Information
Customer Review
Product Q&A
Accessories
Mailflow-To-Go Systems 1-Tier Elevated Sorter - 25 Pockets

The 1-tier Sorter with riser has 25 pockets (11 5/8"W x 2 5/8"H x 13 1/4"D). The shelves are fixed. The pockets are sized to accommodate commonly used 10" x 13" flat envelopes. The sorters are available in multiple heights, with or without an elevated riser. There are optional side dump rails and label holders. It has a durable steel construction, and is ready to assemble.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES80 (203.2 cm)
    • COLOR FINISHPebble Gray
    • ASSEMBLYUnassembled
    • BRANDMayline®
    • CERTIFIED/APPROVEDIntertek Green Leaf VOC+
    • COLLECTIONMailflow-To-Go Systems
    • CONSTRUCTIONSteel
    • DESCRIPTIONLiterature/Forms Cabinet
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBERSRT4280BPG
    • NUMBER OF POCKETS72
    • POCKET DEPTH INCHES12-3/4 (32.39 cm)
    • POCKET HEIGHT INCHES2-3/4 (6.99 cm)
    • POCKET WIDTH INCHES10-1/8 (25.72 cm)
    • POCKETS/COMPARTMENTS72