Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel® Mail Sorter with Adjustable Work surface, 80"H x 42"W, Putty

Rollover image to zoom in

Click image to enlarge

Marvel® Mail Sorter with Adjustable Work surface, 80"H x 42"W, Putty

Item #: WBB1299847

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,295.05 Save up to 38%
Qty Price
1-2 $889.00 ea.
3+ $801.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Marvel® Mail Sorter with Adjustable Work surface, 80"H x 42"W, Putty

Marvel Mail Sorter with Adjustable Work surface, 80H x 42W

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES80 (203.2 cm)
    • COLOR FINISHPutty
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • CERTIFIED/APPROVEDGreenguard Gold Certified
    • COLLECTIONMarvel Mailroom
    • CONSTRUCTIONSteel
    • DESCRIPTION30 Compartment Mail Sorter with Adjustable Work Surface
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERUTMS8042/UT
    • STYLEStationary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.