Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-Drawer Side Locker, 18"W x 16"D x 34"H, Gray/Black

Rollover image to zoom in

Click image to enlarge

4-Drawer Side Locker, 18"W x 16"D x 34"H, Gray/Black

Item #: WBB1449195

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $347.34 Save up to 14%
Price: $297.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
4-Drawer Side Locker, 18"W x 16"D x 34"H, Gray/Black

Features & Benefits:
  • 3.2 mil Epoxy-Polyester Powder Coat Paint Finish
  • HMC High Security Tubular Locking System
  • 350 mm Ball-Bearing Drawer Slides
  • Drawer Liners and Top Mat Included
  • Easily Mounts to Either Side of Roller Cabinet
  • Steel Construction
  • Drawer Quantity and Heights: 1 (3"); 1 (4"); 2 (6")
  • Drawer are 352 Lbs. Capacity


Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • OVERALL HEIGHT INCHES34 (86.36 cm)
    • TOTAL WIDTH INCHES18 (45.72 cm)
    • CAPACITY LBS352 (160 kg)
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDHomak
    • COLOR FAMILYGray
    • COLOR FINISHGray/Black
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPEManual
    • DRAWER QUANTITY4
    • GROUP--
    • LOCK TYPEHMC High Security Tubular Locking System
    • MANUFACTURERS PART NUMBERBG08041042
    • OPENINGS--
    • PACKAGE QUANTITY1
    • SERIESSE Series
    • SHELF CAPACITY LBS--
    • TYPE--
    • WEIGHT LBS76 (34.55 kg)
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.