Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco Garment Dispensing Lockers

Penco Garment Dispensing Lockers

Penco Garment Dispensing Lockers Control Linen Costs and Quality.

Garment Dispensing Lockers are made of environmentally-friendly powder coat finish for long lasting durability three times longer than standard paint. Material is resistant to humidity, corrosion, and small impacts. Penco's Linen Control Center allows safe centralized inventory control keeping folded and hanging goods organized. Interior offers configuration options with hanging bars and a shelf. Choice of cam lock, combination lock, padlock attachment or turn knob locking systems. Can be personalized with company's logo. Styles include Folded Garment, Hanging Garment, Laundry Lock Up, Linen Control Center and Towel Manager. Models available with 1-16 openings. Color finishes are Gray or Silver Vein. Dimensions vary per model.


TYPE
  • TYPE
STYLE
  • STYLE
LOCK TYPE
  • LOCK TYPE
OPENINGS
  • OPENINGS
COLOR
  • COLOR
COMPARE DIMENSIONS
TYPE STYLE LOCK TYPE W" D" H" OPENINGS COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.71.31:46