Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

George O'Day Maxi Soil Locker LLMCSD-GOSV - SilverVein 24-5/16 x 21-1/4 x 84-1/2

George O'Day Maxi Soil Locker LLMCSD-GOSV - SilverVein 24-5/16 x 21-1/4 x 84-1/2

Item #: WBB1962503

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 310.95
Product Information
Customer Review
Product Q&A
Accessories
George O'Day's Maxi Soil Locker LLMCSD-GOSV - Silver Vein 24-5/16 x 21-1/4 x 84-1/2

  • Maxi soil locker for soiled items storage.
  • Enclosed slide bar to reduce tampering ability.
  • Locker assembled with steel washer backed rivets to ensure locker strength.
  • Powder coat finish for increased durability.


Product Specifications

    • WIDTH INCHES24-5/16 (61.75 cm)
    • DEPTH INCHES21-1/4 (53.98 cm)
    • HEIGHT INCHES84-1/2 (214.63 cm)
    • INSIDE DEPTH INCHES21-1/8 (53.66 cm)
    • INSIDE HEIGHT INCHES84-3/16 (213.84 cm)
    • INSIDE WIDTH INCHES24-3/16 (61.44 cm)
    • OVERALL HEIGHT INCHES84-1/2 (214.63 cm)
    • OPENING WIDTH INCHES22-3/16 (56.36 cm)
    • OPENING DEPTH INCHES21-1/4 (53.98 cm)
    • OPENING HEIGHT INCHES12-13/16 (32.54 cm)
    • COMPARTMENT WIDTH INCHES24-5/16 (61.75 cm)
    • COMPARTMENT DEPTH INCHES21-1/4 (53.98 cm)
    • COMPARTMENT HEIGHT INCHES84-3/8 (214.31 cm)
    • TOTAL WIDTH INCHES24-5/16 (61.75 cm)
    • ASSEMBLYAssembled
    • BRANDGeorge O'Day
    • COLOR FAMILYGray
    • COLOR FINISHSilver Vein
    • CONSTRUCTION18 Ga. Steel Frames, 20 Ga. Steel Doors, 24 Ga. Steel Sides
    • DOOR QUANTITY1
    • DOOR TYPEManual
    • GROUP1 Wide
    • LOCK TYPEH-1 Key Lock
    • MANUFACTURERS PART NUMBERLLMCSD-GOSV
    • OPENINGS1
    • PACKAGE QUANTITY1
    • STYLEMaxi Soil Locker
    • TYPE--
    • WEIGHT LBS101 (45.91 kg)
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.