Cell Phone Lockers

Cell Phone Lockers

Cell Phone Lockers Are Perfect For Schools, Offices, Government Facilities, Restaurants And Anywhere Employees Need To Store Personal Items Or Supplies.

Conveniently stores cell phones, keys, wallets and more. Made with a tough 22 gauge steel cabinet and thick polycarbonate doors. Compartment interior is 15”D. Each compartment includes a self-adhesive paper decal and clear plastic protective cover for labeling or numbering compartment doors. Measures 22”W x 16”D x 26”H overall. Black powder coat finish. Can be placed on any flat surface or use with Optional 6”H Base for floor mounting. Available with Padlockable Hasps (lock sold separately), Key Locks (each compartment with 2 keys), Combination Locks that are resettable and Tumbler Locks with 4-number codes. Ships assembled.

Locker Compartments
Opening Qty   Opening W” x H”
24  2-3/4 x 5-3/8
16  4-9/16 x 5-3/8
8  9-5/8 x 5-3/8
4  9-5/8 x 11-1/8


COMPARTMENT W"
  • COMPARTMENT W"
OPENINGS
  • OPENINGS
LOCK TYPE
  • LOCK TYPE
COMPARE OVERALL COMPARTMENT 6" BASE
W" D" H" W" H" H" OPENINGS LOCK TYPE COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.92.133.186:46