Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury 19000 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock

Salsbury 19000 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock

Cell Phone Lockers, Recessed Mounted With Keyed Lock Are Used For Use In Office Buildings, Health Clubs, Government Facilities, Schools .

Cell Phone Lockers, Recessed Mounted With Keyed Lock are solidly manufactured of heavy duty aluminum for long lasting durability and dependability. Used for use in various office, commercial, educational or institutional settings where small personal items need to be stored safely and securely. Accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items. Recessed units designed to fit into a rough opening and secured with mounting hardware (not included) through the back or side panels. Include fully integrated flanged collar which fits over the rough opening. Each locker door includes 2 in. W x 5/8 in. H clear plastic cardholder (card included) to identify the compartment. Each compartment includes 3 keys with access allowed to all compartments with master control key. Wide selection of 6 to 35 opening units are available in 3, 4, 5, 6 or 7 door high types measuring 20, 25-1/2, 31, 36-1/2 and 42 inches in overall height respectively with 17-1/2, 24, 30-1/2 and 37 inch widths, 5-3/4 and 8-3/4 inch depths and Aluminum, Bronze, Gold or Sandstone color powder coat finishes.


TYPE
  • TYPE
DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
DIMENSIONS H"
  • DIMENSIONS H"
OPENINGS
  • OPENINGS
COLOR
  • COLOR
COMPARE DIMENSIONS COMPARTMENT
TYPE W" D" H" W" D" H" OPENINGS COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.235.55:46