Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oklahoma Sound - Vision Lecterns with Sound

Oklahoma Sound - Vision Lecterns with Sound

Oklahoma Sound Vision Lecterns Are Popular In Auditoriums, Hotels, Places Of Worship, Schools And Other Areas Where Presentations To Large Groups Are Held.

Oklahoma Sound Vision Lecterns are constructed of durable MDF material with cherry laminate finish for scratch-resistance and long-lasting appearance. Public address system includes 30-watt amplifier with two detachable external speakers to deliver clear, crisp sound to 900 people. Lectern cabinet has two storage shelves to hold presentation supplies and four concealed casters for greater mobility. Other lectern features are input jacks compatible for playing MP3s, AC power cord and DC port for optional battery packs. Some models available with 15" LCD screen to display custom logos, slideshows or other digital images uploaded from SD-card or flash drive. Lecterns available with Handheld Wireless Mic, Wireless Headset Mic or Wireless Tie Clip/Lavalier Mic. Color finish is Wild Cherry.


DESCRIPTION
  • DESCRIPTION
COMPARE DIMENSIONS MAXIMUM
DESCRIPTION W" L" H" SPEAKERS AUDIENCE CAPACITY COLOR FINISH INCLUDES IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.