Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Mobile Pedestal Vertical File Cabinet 19-3/4"W x 16-1/4"D x 20-3/4"H - Gray

Rollover image to zoom in

Click image to enlarge

Luxor Mobile Pedestal Vertical File Cabinet 19-3/4"W x 16-1/4"D x 20-3/4"H - Gray

Item #: WBB2064688

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $190.95
Product Information
Customer Review
Product Q&A
Luxor Mobile Pedestal Vertical File Cabinet 19-3/4"W x 16-1/4"D x 20-3/4"H - Gray

Features:
  • Mobile pedestal perfect for offices, stores files, documents and desk supplies
  • Measures 19-3/4"W x 16-1/4"D x 20-3/4"H
  • Fits under most desks
  • Fully extending drawers for easy access
  • 3″ deep top drawer and, 10″ deep bottom drawer
  • Four 2″ furniture casters, One 1″ caster under bottom drawer for stability and mobility
  • Locking bottom drawer with key
  • Configurations for Box / File or Box / Binder drawers


Product Specifications

    • WIDTH INCHES19-3/4 (50.17 cm)
    • DEPTH INCHES16-1/4 (41.28 cm)
    • HEIGHT INCHES20-3/4 (52.71 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONLaminate
    • DESCRIPTIONMobile Pedestal File Cabinet
    • DRAWER QUANTITY2
    • PEDESTAL TYPEBox/File
    • LOCKYes
    • MANUFACTURERS PART NUMBERKDPEDESTAL-GY
    • TYPEMobile Pedestal
    • HANDLE TYPERecessed
    • LIMITED WARRANTYLifetime
    • LOCK TYPEKey
    • DIVIDER COLORGray
    • GLIDESNo
    • CASTERSY
    • HIPAAN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.