Telescoping Document Tube (Qty. 10)

Telescoping Document Tube (Qty. 10)

Item #: WBB197472

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $497.55 Save up to 35%
Price: $321.95
Product Information
Customer Review
Product Q&A
Accessories
Telescoping Document Tube (Qty. 10)

Can't teleport your documents, use your telescoping tube. Your documents need extra protection during transport. With the tough plastic telescoping tube your files can be moved from point A to B worry free. Don't grab the wrong files. Each tube comes equipped with a twist lid that has a reusable snap cap label for clear identification. The telescoping tube expands from 24-1/2" to 40" and features locking tabs to maintain your desired length. Designed for your convenience and comfort, each tube comes equipped with a permanent adjustable shoulder strap.

Product Specifications

    • LENGTH INCHES24-1/2 To 40
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSafco®
    • DESCRIPTIONTelescoping Document Tube, 10/PK
    • TUBE SIZE24-1/2 to 40
    • WEIGHT LBS1 (.45 kg)
    • MINIMUM DEPTH INCHESAdjustable
    • MAXIMUM DEPTH INCHES Adjustable
    • MAX. HEIGHT INCHES4 (10.16 cm)
    • COLOR FAMILYBlue
    • MIN. HEIGHT INCHES24.5 (62.23 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed