Mobile Plan Center

Mobile Plan Center

Item #: WBB197483

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $845.84 Save up to 39%
Price: $514.00
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Mobile Plan Center

Keep your files rolling. Many offices share filing system. With the Mobile Plan Center, rather than having to empty a storage container to present a group's work, you can roll your documents where you want them. No muss, no fuss and no unnecessary shuffling. The self-contained mobile storage system features heavy gauge steel construction. It rolls easily to any location on four ball bearing swivel casters (2 lock). The width adjusts to fit 24" to 42" Hanging Clamps (must be ordered separately). Mobile Plan Center can accommodate up to 18 clamps that simply drop in and lift out as needed. Easy set up.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES25-3/4 To 43-3/4
    • DEPTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES51 (129.54 cm)
    • COLOR FINISHTropic Sand
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • WEIGHT LBS31 (14.09 kg)
    • COLOR FAMILYBrown
    • MAXIMUM DEPTH INCHES 20.5 (52.07 cm)
    • MINIMUM DEPTH INCHES20.5 (52.07 cm)
    • MAXIMUM WIDTH INCHES43.75 (111.13 cm)
    • MINIMUM WIDTH INCHES25.75 (65.41 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed