Wooden Mallet - Medical Chart & Legal Size File Holders

Wooden Mallet - Medical Chart & Legal Size File Holders

Wooden Mallet - Medical Chart And Legal Size File Holders Provide Stylish Way To Keep Files Handy.

Wooden Mallet - Medical Chart And Legal Size File Holders are constructed with solid oak frames and HDF panels with light oak, medium oak or mahogany finishes for long lasting durability. Available in a variety of styles to meet filing requirements. Racks predrilled with hardware included for simple wall mounting. Available wood finishes compliment Wooden Mallet's Dakota Wave™ reception seating collections. Made in the USA. No assembly required. Styles are Legal Size File Holder, Free-Standing 10 Pocket Legal Size File Holder and Single Square Bottom Legal Size File Holder. Width is 17 in.. Depths are 3 in. and 3-3/4 in.. Height are 11 in. 24 in. 36 in. and 48 in.. Frame colors are Light Oak, Mahogany and Medium Oak. Quantity is 1. 1 Year Limited Warranty.


DESCRIPTION
  • DESCRIPTION
D"
  • D"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.92.197.82:46