MBI - Single Pedestal Steel Desks

MBI - Single Pedestal Steel Desks

MBI - Single Pedestal Steel Desks

Steel office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Drawers include chrome plated drawer pull handles. Made with durable powder coated steel panels and drawers. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Single Pedestal Desks include a 3/4 height pedestal, located on the right, with one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Available with or without Center Drawer. Teacher Desk features a 6" rear overhang for easy student conferencing and two grommets for easy cable and wire management. Meets or exceeds ANSI/BIFMA standards. Limited Lifetime Warranty.

Click here to see our matching MBI Vertical Files.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
TOP
  • TOP
FRAME
  • FRAME
COMPARE DIMENSIONS COLOR
DESCRIPTION W" D" H" TOP FRAME IMAGE MODEL QTY PRICE