Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

DEVICE NOT INCLUDED

HamiltonBuhl Kids Protective Case for iPad 2 or iPad 3, Red

Rollover image to zoom in

Click image to enlarge

HamiltonBuhl Kids Protective Case for iPad 2 or iPad 3, Red

Item #: WBB1806038

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.19 Save up to 35%
Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Kids Red iPadProtective Case

Hamilton Buhl kid-friendly silicone case to protect your iPad 2 or iPad 3. This form-fitting silicone provides precise fit and added protection. Air-filled chambers deliver unique cushioning and the edges of the ISD case are raised above the screen so if the iPad lands screen-down it provides additional protection from the impact. Molded in such a way as to provide thick handle-like areas on the sides that act as shock absorbs in case of a drop. Full access to all audio outputs and special designed volume key silicone wrap for added protection and ease of use.

Available in: Blue, Yellow, Green, Pink, Orange & Red

Product Specifications

    • BRANDHamiltonBuhl
    • MANUFACTURERS PART NUMBERISD-RED
    • WIDTH INCHES10-1/4 (26.04 cm)
    • DEPTH INCHES7-1/2 (19.05 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • COLOR FINISHRed
    • DESCRIPTIONKids iPad Protective Case
    • CONSTRUCTIONSilicone
    • WEIGHT LBS.0.5 lbs.
    • TYPETablet Cases
    • ASSEMBLYAssembled
    • COMPATIBILITYiPad 2 or iPad 3
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.