Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ Laptop and Computer Security

Kendall Howard™ Laptop and Computer Security

Kendall Howard™ Laptop and Computer Security Accessories Are Used For Safe And Secure Mounting And Display Applications

Kendall Howard™ Laptop and Computer Security Accessories are solidy made for long lasting durability and dependability. Davko Security PC/LCD Stand is designed to secure any small form desk top and LCD monitor from 15" to 22" that requires daily use. Used for retail stores, restaurant POS Systems, clinics, doctor's offices and educational and corporate organizations that need to keep their PC hardware safe from theft while maintaining attractive appearance. All accessories have Thin Client LCD Wall Mounting System allows installers to mount any VESA Compliant LCD monitor (15" to 22") and a thin client to a vertical surface. Used for digital advertising, touch screens and Kiosk interfaces. Two piece self-locking design installs easily. 15-30 degrees of tilt up or down, depending on monitor. DVR/VCR Security Lock Box is used for securing Digital Video Recorders, sensitive network appliances, and tower computers and more. Mounts to just about any wall surface. Made from heavy gauge steel. The hinge for the door is built into the frame and recessed to prevent tampering. Allows for up to two 4" fans to be installed inside. All security accessories have a Limited Lifetime Warranty.


DESCRIPTION
  • DESCRIPTION
CAPACITY LBS
  • CAPACITY LBS
COMPARE
DESCRIPTION COLOR CAPACITY LBS FUNCTIONS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.