Wire Shelving Computer LAN Workstation

Wire Shelving Computer LAN Workstation

Wire shelf computer LAN Workstation

Our Wire Shelf Computer LAN workstation series allows you to easily work with multiple servers/computers in one workstation! Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Choose from chip-resistant electroplated nickel-chrome finish or high-performance black epoxy powder-coated finish. Each shelf is adjustable in 1-inch increments and can support up to 600lbs. Choose from versions with or without keyboard tray. Document holders and additional keyboard trays optional. Mobile versions with locking casters also available.

Nexel's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications. Chrome finish is guaranteed against rust and corrosion for 1 year in dry storage applications.


W"
  • W"
D"
  • D"
H"
  • H"
POST H"
  • POST H"
FINISH
  • FINISH
KEYBOARD TRAY
  • KEYBOARD TRAY
COMPARE OVERALL DIMENSIONS
DESCRIPTION W" D" H" POST H" FINISH SHELVES KEYBOARD TRAY IMAGE MODEL QTY PRICE
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
54.196.101.118:46