Aero Mfg. - Stainless Steel Computer Cabinets

Aero Mfg. - Stainless Steel Computer Cabinets

Stainless Steel Computer Cabinets Are Built For Harsh Chemical Environments, As Well As, Sanitary And Clean Room Applications.

Made using corrosion resistant and easy to clean 20 gauge Type 304 stainless steel. Monitor compartment features a flip-up door and 23”W x 16”H x 1/8” thick break resistant acrylic window for easy display viewing and security. Includes a pullout keyboard drawer with hinged front for ease of keyboard use. Drawer measures 24-7/8”W x 20”D. All compartments and drawers include cylinder locks; keyed alike. Rear panel is louvered for ventilation. Cable management grommets throughout. Tabletop Computer Cabinet easily rests on workbenches and countertops for ease of use where you need it. Measures 27”W x 24”D x 34-1/2”H overall. Mobile Computer Cabinet includes a locking bottom cabinet with fixed height shelf. Cabinet offers one 18”H storage compartment and a lower 12-3/4”H storage compartment. Moves easily on 4” rubber swivel casters (2 with brakes). Measures 27”W x 24”D x 66”H overall. Fully assembled.

  • TYPE
  • H"